Motion
CDM2B25TN-50Z-M9BVM

SMC CORP OF AMERICA
CDM2B25TN-50Z-M9BVM

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09950019
MFR #CDM2B25TN-50Z-M9BVM
Price$167.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B25TN-50Z-M9BVM

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09950019
MFR #CDM2B25TN-50Z-M9BVM

Mfr description
CDM2B25TN-50Z-M9BVM CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.38/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lead Wire Length
    1 m
  • Stroke  
    50 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Vertical
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Basic (Double-side Bossed)
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)