Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B40-1500AZ

CDM2B40-1500AZ
Mi Item #09950745
MFR #CDM2B40-1500AZ

Mfr description
CDM2B40-1500AZ CYLINDER, AIR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Stroke
    1500

Details

  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)