Motion
CDM2B40-50Z-M9P

SMC CORP OF AMERICA
CDM2B40-50Z-M9P

C(D)M2-Z, Double Acting, Single Rod, Air Cylinder
MI ITEM #09950958
MFR #CDM2B40-50Z-M9P
Price$176.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B40-50Z-M9P

C(D)M2-Z, Double Acting, Single Rod, Air Cylinder
MI ITEM #09950958
MFR #CDM2B40-50Z-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2-Z
  • Spec Sheet

Overview

Mfr description
CDM2B40-50Z-M9P CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
  • Total length shortened with boss-cut type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought