Motion
CDM2B40TN-50Z-A93L

SMC CORP OF AMERICA
CDM2B40TN-50Z-A93L

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09951154
MFR #CDM2B40TN-50Z-A93L
Price$156.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B40TN-50Z-A93L

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09951154
MFR #CDM2B40TN-50Z-A93L

Mfr description
CDM2B40TN-50Z-A93L CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.35/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    3 m
  • Stroke  
    50 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Basic (Double-side Bossed)
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)