Motion
CDM2BZ32-30AZ-M9BAZ-XC6

SMC CORP OF AMERICA
CDM2BZ32-30AZ-M9BAZ-XC6

32 mm Bore Diameter, 30 Stroke Length
MI ITEM #09951480
MFR #CDM2BZ32-30AZ-M9BAZ-XC6
List Price$222.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2BZ32-30AZ-M9BAZ-XC6

32 mm Bore Diameter, 30 Stroke Length
MI ITEM #09951480
MFR #CDM2BZ32-30AZ-M9BAZ-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.83/each for your price

Overview

Mfr description
CDM2BZ32-30AZ-M9BAZ-XC6 CYLINDER, AIR

Specifications

  • Bore Diameter
  • Stroke
    30
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Series
    CM2
  • Type
    Pneumatic
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought