Motion
CDM2C20-75AZ-W-M9P

SMC CORP OF AMERICA
CDM2C20-75AZ-W-M9P

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09951767
MFR #CDM2C20-75AZ-W-M9P
List Price$193.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2C20-75AZ-W-M9P

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09951767
MFR #CDM2C20-75AZ-W-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.19/each for your price

Overview

Mfr description
CDM2C20-75AZ-W-M9P CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
  • Total length shortened with boss-cut type

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air Cushion
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Number of Switches
    2
  • Rod End Bracket
    Double Knuckle Joint
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Single Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text