Motion
CDM2C25-75AZ-XC22

SMC CORP OF AMERICA
CDM2C25-75AZ-XC22

C(D)M2-Z, Double Acting, Single Rod, Air Cylinder, Environmental Options
MI ITEM #09951921
MFR #CDM2C25-75AZ-XC22
List Price$86.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2C25-75AZ-XC22

C(D)M2-Z, Double Acting, Single Rod, Air Cylinder, Environmental Options
MI ITEM #09951921
MFR #CDM2C25-75AZ-XC22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.60/each for your price

Overview

Mfr description
CDM2C25-75AZ-XC22 CYLINDER, AIR
  • Double acting, single rod cylinder
  • FKM seals (XC22)
  • Rod wiper (XC4) prevents contamination from entering the cylinder
  • Rod coil scraper (XC35) can be used for removing weld slag, ice and other contaminants from the piston rod
  • Stainless steel piston rod (XC6) replaces the standard carbon steel piston rod
  • Food grade grease (XC85) replaces the standard internal grease

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air Cushion
  • Made to Order
    Fluororubber seal
  • Number of Switches
    2
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Single Clevis
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Rod Gender
    Male
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought