Motion
CDM2C25TN-25AZ-V-M9PASAPCS

SMC CORP OF AMERICA
CDM2C25TN-25AZ-V-M9PASAPCS

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09951951
MFR #CDM2C25TN-25AZ-V-M9PASAPCS
Price$167.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2C25TN-25AZ-V-M9PASAPCS

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09951951
MFR #CDM2C25TN-25AZ-V-M9PASAPCS

Mfr description
CDM2C25TN-25AZ-V-M9PASAPCS CYLINDER,
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.32/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lead Wire Length
    0.5 m Cord Length, M8-3 Pin Connector
  • Stroke  
    25 mm

Details

  • Auto-Switch
    Solid State, Water Resist., 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Number of Switches
    1
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)