Motion
CDM2D25-125Z-A93LS

SMC CORP OF AMERICA
CDM2D25-125Z-A93LS

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09952378
MFR #CDM2D25-125Z-A93LS
Price$101.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2D25-125Z-A93LS

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09952378
MFR #CDM2D25-125Z-A93LS

Mfr description
CDM2D25-125Z-A93LS CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.93/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lead Wire Length
    3 m
  • Stroke  
    125 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Number of Switches
    1
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)