Overview
Mfr description
CDM2D32TN-80AZ CYLINDER, AIR
Specifications
- Bore Diameter
- Stroke80
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCM2
- TypePneumatic
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data