Motion
CDM2E20-125Z-NW-M9PAL

SMC CORP OF AMERICA
CDM2E20-125Z-NW-M9PAL

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09952664
MFR #CDM2E20-125Z-NW-M9PAL
List Price$233.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2E20-125Z-NW-M9PAL

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09952664
MFR #CDM2E20-125Z-NW-M9PAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.98/each for your price

Overview

Mfr description
CDM2E20-125Z-NW-M9PAL CYLINDER, AIR

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State, Water Resist., 3 Wire PNP, Horizontal
  • Lead Wire Length
    3 m
  • Number of Switches
    2
  • Pivot Bracket
    Shipped Together w/Product, not Assembled
  • Rod End Bracket
    Double Knuckle Joint
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Integral Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text