Motion
CDM2E25TN-100Z-XB9

SMC CORP OF AMERICA
CDM2E25TN-100Z-XB9

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09953002
MFR #CDM2E25TN-100Z-XB9
List Price$69.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2E25TN-100Z-XB9

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09953002
MFR #CDM2E25TN-100Z-XB9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.51/each for your price

Overview

Mfr description
CDM2E25TN-100Z-XB9 CYLINDER, AIR
  • Double acting, single rod w/XB9, XC8, XC9, XC10, XC11 or XC12
  • Double acting double rod w/XC10
  • XB9 is capable of low speeds range of 5 to 50 mm/sec
  • XC8 option has adjustable stroke in the extend direction
  • XC9 option has adjustable stroke in the retract direction
  • XC10 is dual stroke with 4 positions (double rod type)
  • XC11 is dual stroke with 3 position (single rod type)
  • XC12 is tandem dual force cylinder
  • Bore sizes (mm): 20, 25, 32, 40
  • Variety of switches and lead wire lengths

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    25 mm
  • Country of Origin
    JP
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Low speed cylinder (10 to 50 mm/s)
  • Number of Switches
    2
  • Magnet
    Built-in
  • Port Thread Standard
    NPT
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Integral Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text