Motion
CDM2F20-75AZ-M9BL-XC8A

SMC CORP OF AMERICA
CDM2F20-75AZ-M9BL-XC8A

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09953613
MFR #CDM2F20-75AZ-M9BL-XC8A
List Price$203.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2F20-75AZ-M9BL-XC8A

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09953613
MFR #CDM2F20-75AZ-M9BL-XC8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.98/each for your price

Overview

Mfr description
CDM2F20-75AZ-M9BL-XC8A CYLINDER, AIR
  • Double acting, single rod w/XB9, XC8, XC9, XC10, XC11 or XC12
  • Double acting double rod w/XC10
  • XB9 is capable of low speeds range of 5 to 50 mm/sec
  • XC8 option has adjustable stroke in the extend direction
  • XC9 option has adjustable stroke in the retract direction
  • XC10 is dual stroke with 4 positions (double rod type)
  • XC11 is dual stroke with 3 position (single rod type)
  • XC12 is tandem dual force cylinder
  • Bore sizes (mm): 20, 25, 32, 40
  • Variety of switches and lead wire lengths

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air Cushion
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Lead Wire Length
    3 m
  • Made to Order
    Adjustable stroke cylinder/Adjustable extension type
  • Number of Switches
    2
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Rod Flange
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text