Motion
CDM2F25-25TZ-A93LS

SMC CORP OF AMERICA
CDM2F25-25TZ-A93LS

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09953742
MFR #CDM2F25-25TZ-A93LS
List Price$102.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2F25-25TZ-A93LS

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09953742
MFR #CDM2F25-25TZ-A93LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.78/each for your price

Overview

Mfr description
CDM2F25-25TZ-A93LS CYLINDER, AIR

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Lead Wire Length
    3 m
  • Number of Switches
    1
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Rod Flange
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text