Motion
CDM2FZ20TN-100AZ-A93L4

SMC CORP OF AMERICA
CDM2FZ20TN-100AZ-A93L4

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09954378
MFR #CDM2FZ20TN-100AZ-A93L4
List Price$235.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2FZ20TN-100AZ-A93L4

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09954378
MFR #CDM2FZ20TN-100AZ-A93L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.73/each for your price

Overview

Mfr description
CDM2FZ20TN-100AZ-A93L4 CYLINDER, AIR

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air Cushion
  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Lead Wire Length
    3 m
  • Number of Switches
    4
  • Magnet
    Built-in
  • Port Thread Standard
    NPT
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Boss-cut/Rod Side Flange Style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought