Motion
CDM2G20TN-200AZ-M9NM

SMC CORP OF AMERICA
CDM2G20TN-200AZ-M9NM

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09954488
MFR #CDM2G20TN-200AZ-M9NM
Price$182.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2G20TN-200AZ-M9NM

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09954488
MFR #CDM2G20TN-200AZ-M9NM

Mfr description
CDM2G20TN-200AZ-M9NM CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.04/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    1 m
  • Stroke  
    200 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)