Motion
CDM2HC40-50JZ

SMC CORP OF AMERICA
CDM2HC40-50JZ

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09954605
MFR #CDM2HC40-50JZ
List Price$131.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2HC40-50JZ

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09954605
MFR #CDM2HC40-50JZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.68/each for your price

Overview

Mfr description
CDM2HC40-50JZ CYLINDER, AIR

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    40 mm
  • Country of Origin
    JP
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Rod Boot
    Nylon Tarpaulin
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Air-hydro
  • Mounting Type
    Single Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought