Motion
CDM2KB20-100TZ-M9PWL

SMC CORP OF AMERICA
CDM2KB20-100TZ-M9PWL

CDM2KB20-100TZ-M9PWL
Mi Item #09954660
MFR #CDM2KB20-100TZ-M9PWL
Price$192.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2KB20-100TZ-M9PWL

CDM2KB20-100TZ-M9PWL
Mi Item #09954660
MFR #CDM2KB20-100TZ-M9PWL

Mfr description
CDM2KB20-100TZ-M9PWL CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Solid State/2-color Indication/3 Wire PNP/Horizontal
  • Body Material
    Stainless Steel
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Single-Acting Spring Extend
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)