Motion
CDM2KB20-125Z-W-M9BL

SMC CORP OF AMERICA
CDM2KB20-125Z-W-M9BL

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09954673
MFR #CDM2KB20-125Z-W-M9BL
List Price$199.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2KB20-125Z-W-M9BL

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09954673
MFR #CDM2KB20-125Z-W-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.31/each for your price

Overview

Mfr description
CDM2KB20-125Z-W-M9BL CYLINDER, AIR
  • Non-rotating rod: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 300mm
  • Mounts: basic, foot, front & rear flange, single & double clevis, rod & head trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Lead Wire Length
    3 m
  • Number of Switches
    2
  • Rod End Bracket
    Double Knuckle Joint
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Basic (Double-side Bossed)
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text