Motion
CDM2KB32-20+100Z-XC11

SMC CORP OF AMERICA
CDM2KB32-20+100Z-XC11

32 mm Bore Diameter, 0 Stroke Length
MI ITEM #09954881
MFR #CDM2KB32-20+100Z-XC11
List Price$156.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2KB32-20+100Z-XC11

32 mm Bore Diameter, 0 Stroke Length
MI ITEM #09954881
MFR #CDM2KB32-20+100Z-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.65/each for your price

Overview

Mfr description
CDM2KB32-20+100Z-XC11 CYLINDER, AIR

Specifications

  • Bore Diameter
  • Stroke
    0
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Series
    CM2
  • Type
    Pneumatic
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text