Motion
CDM2KF32-250AZ

SMC CORP OF AMERICA
CDM2KF32-250AZ

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09955115
MFR #CDM2KF32-250AZ
List Price$114.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2KF32-250AZ

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09955115
MFR #CDM2KF32-250AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.29/each for your price

Overview

Mfr description
CDM2KF32-250AZ CYLINDER, AIR

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air Cushion
  • Number of Switches
    2
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Rod Flange
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text