Motion
CDM2KL20-100Z-W-M9NWV

SMC CORP OF AMERICA
CDM2KL20-100Z-W-M9NWV

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09955177
MFR #CDM2KL20-100Z-W-M9NWV
Price$201.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2KL20-100Z-W-M9NWV

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09955177
MFR #CDM2KL20-100Z-W-M9NWV

Mfr description
CDM2KL20-100Z-W-M9NWV CYLINDER, AIR
  • Non-rotating rod: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.98/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire NPN, Vertical
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)