Motion
CDM2L25-250Z-XC35

SMC CORP OF AMERICA
CDM2L25-250Z-XC35

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09955887
MFR #CDM2L25-250Z-XC35
Price$78.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L25-250Z-XC35

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09955887
MFR #CDM2L25-250Z-XC35

Mfr description
CDM2L25-250Z-XC35 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.17/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    With coil scraper
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)