Motion
CDM2L32-50AZ-M9PSAPCS

SMC CORP OF AMERICA
CDM2L32-50AZ-M9PSAPCS

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09956290
MFR #CDM2L32-50AZ-M9PSAPCS
Price$147.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L32-50AZ-M9PSAPCS

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09956290
MFR #CDM2L32-50AZ-M9PSAPCS

Mfr description
CDM2L32-50AZ-M9PSAPCS CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.01/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.5 m Cord Length, M8-3 Pin Connector
  • Stroke  
    50 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP Horizontal
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Style
  • Number of Switches
    1
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)