Motion
CDM2L32TN-25FZ-A93V

SMC CORP OF AMERICA
CDM2L32TN-25FZ-A93V

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09956415
MFR #CDM2L32TN-25FZ-A93V
List Price$140.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L32TN-25FZ-A93V

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09956415
MFR #CDM2L32TN-25FZ-A93V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.11/each for your price

Overview

Mfr description
CDM2L32TN-25FZ-A93V CYLINDER, AIR

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Vertical
  • Number of Switches
    2
  • Magnet
    Built-in
  • Port Thread Standard
    NPT
  • Rod End Thread
    Female Rod End
  • Type
    Pneumatic
  • Mounting Type
    Axial Foot Style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text