Motion
CDM2L32TN-50Z-XC4

SMC CORP OF AMERICA
CDM2L32TN-50Z-XC4

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09956433
MFR #CDM2L32TN-50Z-XC4
Price$90.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L32TN-50Z-XC4

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09956433
MFR #CDM2L32TN-50Z-XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.29/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    With heavy duty scraper
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Style
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CDM2L32TN-50Z-XC4 CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought