Motion
CDM2RA20-100AZ-M9P

SMC CORP OF AMERICA
CDM2RA20-100AZ-M9P

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09956694
MFR #CDM2RA20-100AZ-M9P
Price$176.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2RA20-100AZ-M9P

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09956694
MFR #CDM2RA20-100AZ-M9P

Mfr description
CDM2RA20-100AZ-M9P CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.16/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP Horizontal
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Bottom Mounting Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)