Overview
Mfr description
CDM2RA20-150Z-M9PSAPC CYLINDER, AIR
- Direct mount: double acting single rod
- Bore sizes: 20, 25, 32, 40 (mm)
- Strokes from 25mm to 300mm
- Mounts: direct to bottom or front
- Variety of switches and lead wire lengths
Specifications
- SeriesCM2-Z
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data