Motion
CDM2RB25-50AZ-M9PVSBPC

SMC CORP OF AMERICA
CDM2RB25-50AZ-M9PVSBPC

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09957403
MFR #CDM2RB25-50AZ-M9PVSBPC
Price$223.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2RB25-50AZ-M9PVSBPC

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09957403
MFR #CDM2RB25-50AZ-M9PVSBPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.19/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lead Wire Length
    0.5 m Cord Length, M8-4 Pin Connector
  • Stroke  
    50 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP Vertical
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Front Mounting Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CDM2RB25-50AZ-M9PVSBPC CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought