Motion
CDM2U25TN-75Z-NV-M9N

SMC CORP OF AMERICA
CDM2U25TN-75Z-NV-M9N

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09958013
MFR #CDM2U25TN-75Z-NV-M9N
Price$216.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2U25TN-75Z-NV-M9N

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09958013
MFR #CDM2U25TN-75Z-NV-M9N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.95/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Rod Trunnion
  • Number of Switches
    2
  • Pivot Bracket
    Shipped Together w/Product, not Assembled
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CDM2U25TN-75Z-NV-M9N CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought