Motion
CDM2U40-50Z-W-M9PWSDPC

SMC CORP OF AMERICA
CDM2U40-50Z-W-M9PWSDPC

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09958170
MFR #CDM2U40-50Z-W-M9PWSDPC
Price$262.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2U40-50Z-W-M9PWSDPC

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09958170
MFR #CDM2U40-50Z-W-M9PWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$262.70/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.5 m Cord Length, M12-4 Pin Connector
  • Stroke  
    50 mm

Details

  • Auto-Switch
    Solid State, 2-color indication, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Rod Trunnion
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CDM2U40-50Z-W-M9PWSDPC CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought