Specifications
Dimensions
- Bore Diameter40 mm
- Stroke100 mm
Details
- Country of OriginUS
- Cushion TypeRubber Bumper
- MagnetBuilt-in
- Mounting TypeRod Trunnion
- Number of Switches2
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod End ThreadMale Rod End
- SeriesCM2-Z
- TypePneumatic
Overview
Mfr description
CDM2U40TN-100Z CYLINDER, AIR
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40
- Easy fine adjustment of auto switch position
- Total length shortened with boss-cut type