Motion
CDM2WB20-100FZ

SMC CORP OF AMERICA
CDM2WB20-100FZ

CDM2WB20-100FZ
MI ITEM #09958466
MFR #CDM2WB20-100FZ
List Price$67.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2WB20-100FZ

CDM2WB20-100FZ
MI ITEM #09958466
MFR #CDM2WB20-100FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.93/each for your price

Overview

Mfr description
CDM2WB20-100FZ CYLINDER, AIR

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Stroke
    100
  • Rod Type
    Double Rod
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    No Switch
  • Body Material
    Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    0.5 m
  • Magnet
    With Magnet
  • Series
    CM2-Z
  • Type
    Pneumatic
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text