Motion
CDM2XB32-150Z

SMC CORP OF AMERICA
CDM2XB32-150Z

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09958836
MFR #CDM2XB32-150Z
Price$108.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2XB32-150Z

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09958836
MFR #CDM2XB32-150Z

Mfr description
CDM2XB32-150Z CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.53/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    150 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Basic (Double-side bossed)
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)