Motion
CDM2XU32-125Z-M9B

SMC CORP OF AMERICA
CDM2XU32-125Z-M9B

C(D)M2X-Z, Low Speed Cylinder, Double Acting, Single Rod
Mi Item #09958889
MFR #CDM2XU32-125Z-M9B
Price$219.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2XU32-125Z-M9B

C(D)M2X-Z, Low Speed Cylinder, Double Acting, Single Rod
Mi Item #09958889
MFR #CDM2XU32-125Z-M9B

Mfr description
CDM2XU32-125Z-M9B CYLINDER, AIR
  • CM2, low friction type
  • Mountings: 12 options available
  • Bore sizes: 20, 25, 32, 40mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.86/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    125 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Trunnion
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)