Motion
CDM3B25-25
C(D)M3 Air Cylinder, Double Acting, Single Rod, Short Type
Mi Item #09959202
MFR #CDM3B25-25
Price$61.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)M3 Air Cylinder, Double Acting, Single Rod, Short Type
Mi Item #09959202
MFR #CDM3B25-25

Mfr description
CDM3B25-25 CYL, AIR, SHORT TYPE,
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.39/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    25 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)