Motion
CDNA2B63-250-D-M9PSAPC

SMC CORP OF AMERICA
CDNA2B63-250-D-M9PSAPC

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #09959843
MFR #CDNA2B63-250-D-M9PSAPC
Price$769.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2B63-250-D-M9PSAPC

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #09959843
MFR #CDNA2B63-250-D-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$769.74/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Overview

Mfr description
CDNA2B63-250-D-M9PSAPC POWER LOCK
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Strokes up to 1500mm (depending on bore size & mounting)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought