Motion
CDNA2B80TN-100N-D-M9PSAPCS

SMC CORP OF AMERICA
CDNA2B80TN-100N-D-M9PSAPCS

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #09960082
MFR #CDNA2B80TN-100N-D-M9PSAPCS
Price$894.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2B80TN-100N-D-M9PSAPCS

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #09960082
MFR #CDNA2B80TN-100N-D-M9PSAPCS

Mfr description
CDNA2B80TN-100N-D-M9PSAPCS POWER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$894.70/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)