Motion
CDNA2C80-125-D-M9PZ

SMC CORP OF AMERICA
CDNA2C80-125-D-M9PZ

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #09960229
MFR #CDNA2C80-125-D-M9PZ
List Price$960.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2C80-125-D-M9PZ

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #09960229
MFR #CDNA2C80-125-D-M9PZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$960.99/each for your price

Overview

Mfr description
CDNA2C80-125-D-M9PZ POWER LOCK CYLINDER

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Series
    CNA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text