Motion
CDNA2D40TF-25-D-M9PWVL

SMC CORP OF AMERICA
CDNA2D40TF-25-D-M9PWVL

CNA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
Mi Item #09960363
MFR #CDNA2D40TF-25-D-M9PWVL
Price$612.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2D40TF-25-D-M9PWVL

CNA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
Mi Item #09960363
MFR #CDNA2D40TF-25-D-M9PWVL

Mfr description
CDNA2D40TF-25-D-M9PWVL POWER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    25 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)