Motion
CDNA2F100-125-D-M9BL3

SMC CORP OF AMERICA
CDNA2F100-125-D-M9BL3

Power Lock Cylinderinder
MI ITEM #09960640
MFR #CDNA2F100-125-D-M9BL3
List Price$1,316.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F100-125-D-M9BL3

Power Lock Cylinderinder
MI ITEM #09960640
MFR #CDNA2F100-125-D-M9BL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,316.90/each for your price

Overview

Mfr description
CDNA2F100-125-D-M9BL3 POWER LOCK
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Strokes up to 1500mm (depending on bore size & mounting)
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Series
    CNA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text