Specifications
Dimensions
- Bore Diameter63 mm
- Stroke1200 mm
Details
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeRod Flange
- Product TypeLocking Air Cylinders
- SeriesCNA2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)