Overview
Mfr description
CDNA2F80-350-D-M9PWSDPC POWER LOCK
Specifications
- Bore Diameter
- Stroke
- Mounting TypeRod Flange
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data