Motion
CDNA2F80-75-D-M9BL

SMC CORP OF AMERICA
CDNA2F80-75-D-M9BL

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
Mi Item #09961366
MFR #CDNA2F80-75-D-M9BL
Price$958.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F80-75-D-M9BL

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
Mi Item #09961366
MFR #CDNA2F80-75-D-M9BL

Mfr description
CDNA2F80-75-D-M9BL POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.09/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)