1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDNA2F80TF-400-D-M9PSDPC
CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #
09961379
MFR #
CDNA2F80TF-400-D-M9PSDPC
Price
$1,061.23
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDNA2F80TF-400-D-M9PSDPC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDNA2F80TF-400-D-M9PSDPC
CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #
09961379
MFR #
CDNA2F80TF-400-D-M9PSDPC
Mfr description
CDNA2F80TF-400-D-M9PSDPC POWER LOCK
Double acting, single rod cylinder w/lock
Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
Bore sizes (mm): 40, 50, 63, 80, 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,061
.23
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
80 mm
Stroke
400 mm
Details
Country of Origin
US
Magnet
Built-in
Mounting Type
Rod Flange
Product Type
Locking Air Cylinders
Series
CNA2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items