Motion
CDNA2F80TN-500-D-M9PVL

SMC CORP OF AMERICA
CDNA2F80TN-500-D-M9PVL

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #09961431
MFR #CDNA2F80TN-500-D-M9PVL
Price$1,063.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F80TN-500-D-M9PVL

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #09961431
MFR #CDNA2F80TN-500-D-M9PVL

Mfr description
CDNA2F80TN-500-D-M9PVL POWER LOCK
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.53/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    500 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)