Overview
Mfr description
CDNA2G100-350-D POWER LOCK CYLINDER
Specifications
- Bore Diameter
- Stroke
- Country of OriginUS
- Mounting TypeHead Flange
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data