Motion
CDNA2G100TN-150-D

SMC CORP OF AMERICA
CDNA2G100TN-150-D

CDNA2G100TN-150-D POWER LOCK CYLINDER
MI ITEM #09961493
MFR #CDNA2G100TN-150-D
Price$1,148.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2G100TN-150-D

CDNA2G100TN-150-D POWER LOCK CYLINDER
MI ITEM #09961493
MFR #CDNA2G100TN-150-D

Mfr description
CDNA2G100TN-150-D POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,148.85/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    150 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)