Motion
CDNA2G63TN-400-D-M9BZ

SMC CORP OF AMERICA
CDNA2G63TN-400-D-M9BZ

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #09961612
MFR #CDNA2G63TN-400-D-M9BZ
List Price$807.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2G63TN-400-D-M9BZ

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #09961612
MFR #CDNA2G63TN-400-D-M9BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$807.68/each for your price

Overview

Mfr description
CDNA2G63TN-400-D-M9BZ POWER LOCK

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Head Clevis
  • Series
    CNA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought