Overview
Mfr description
CDNA2L40-175-D POWER LOCK CYLINDER
Specifications
- Bore Diameter
- Stroke
- MagnetBuilt-in
- Mounting TypeAxial Foot
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data